Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silvercap 8-inch Chef's Knife

  • Mfr # 1013689

  • Zoro # G122729961


product price: $33.49
/ea

Key Features

Color
Stainless Steel
Overall Depth
1 in
Material
Stainless Steel
Overall Length
13 in
Overall Width
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013689
Zoro #
G122729961
UPC #
035886303921
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Length
13 in
Overall Width
1.875 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

The Henckels International Silvercap 8'' Chef's Knife is an everyday all-rounder that is easy to maintain. Thanks to its handy micro-serrated edge, the blade never needs to be sharpened. This kitchen workhorse boasts single-piece, precision-stamped construction for long-lasting durability. Chop potatoes, mince shallots, dice apples and slice pork tenderloin confidently and effortlessly.The knives offer single-piece, precision-stamped construction for long-lasting durability. Fabricated from superior stainless steel, the lightweight knives are easy to maneuver. The traditional, handle provides balance and comfort as you chop. With their stylish, stainless steel endcaps, you'll want to show off your Silvercap.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product offers high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Single-piece, precision-stamped, high-quality stainless steel blade offers durability. Micro-serrated edge never needs sharpening. Lightweight, full tang design yields maximum maneuverability. Ergonomic, fully molded handle provides balance and comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.