Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solution 10-pc Knife Set with Block, Black, Stainless Steel

  • Mfr # 1010962

  • Zoro # G322729846


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
High quality German stainless steel
Color
Black
Overall Depth
8.5 in
Includes
Set Includes 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 7" Santoku Knife, 8" Carving Knife, 8" Bread Knife, 8" Chef's Knife, 9" Sharpening Steel, Kitchen Shears, Block
Overall Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010962
Zoro #
G322729846
UPC #
035886415501
Country of Origin
India

Dimensions

Overall Depth
8.5 in
Overall Width
5.5 in
Overall Length
15.5 in

Details

Material
High quality German stainless steel
Color
Black
Includes
Set Includes 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 7" Santoku Knife, 8" Carving Knife, 8" Bread Knife, 8" Chef's Knife, 9" Sharpening Steel, Kitchen Shears, Block

Description

The Solution 10-piece knife block set features a distinctive set of high-quality knives, to set your kitchen up right. The set includes the all-rounder 8-inch chef’s knife for chopping onions and cutting meat, the 4-inch paring knife, ideal for peeling vegetables, and the 5-inch serrated utility knife, handy for cutting soft interior, hard exterior foods. This set is completed with kitchen shears and a sharpening steel, all stored in a handsome hardwood block.Fabricated from durable, high-quality stainless steel, Solution’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet knife handles in this professional knife set are curved for comfort and balance for fatigue-free cutting. The knife set with block includes 4-inch paring, 5-inch serrated utility, 5.5-inch prep knife, 7-inch Santoku knife, 8-inch carving knife, 8-inch bread knife, 8-inch chef's knife, shears, 9-inch sharpening steel, kitchen shears and 9-slot hardwood block. The knives in this knife set are fabricated from high quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blades boast precision cutting and is finely honed for long-lasting sharpness. Lightweight full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. This knife set is dishwasher safe, but hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.