
Solution 14-pc Self-Sharpening Knife Block Set
Mfr # 1025358
Zoro # G321857199
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
High quality German stainless steel
Overall Length
11.5 in
Overall Width
5 in
Overall Depth
15 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1025358
Zoro #
G321857199
UPC #
035886664992
Country of Origin
India
Dimensions
Overall Length
11.5 in
Overall Width
5 in
Overall Depth
15 in
Details
Material
High quality German stainless steel
Color
Brown
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" HE Santoku Knife, 8" Chef's Knife, 8" Bread Knife, 4.5" Steak Knife (QTY: 6), Kitchen Shears, Sharpening Knife Block
Description
Equip your kitchen for less with these essential knives.Since 1895, Henckels has been making high quality knives at an exceptional value.Solution knives can tackle every kitchen task. Peel and slice fruit with the paring knife, dice vegetables and chop herbs with the chef’s knife, and cut effortlessly through bread crusts with the bread knife.Fabricated from high-quality stainless steel, the single-piece, precision-stamped knife blades are lightweight without sacrificing strength and durability. Honed for long-lasting sharpness, the fine-edge blades boast precision cutting.Curved for comfort, the break-proof, triple-rivet handles are pleasant to grip, giving you the control you need to slice through tougher cuts with ease. This ergonomic handle lets you enjoy maximum maneuverability and fatigue-free cutting. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle. Block set features a handsome wood block for safe and stylish storage. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.