
Solution 16-pc Self-Sharpening Knife Block Setand, Black
Mfr # 1010971
Zoro # G822729827
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
8.75 in
Includes
4" Paring Knife, 5" Serrated Utility Knife, 5.5" HE Santoku Knife, 8" Chef's Knife, 8" Bread Knife, 8" Carving Knife, 4.5" Steak Knife (QTY: 8), Kitchen Shears, Sharpening Module Knife Block
Material
Stainless Steel
Overall Length
15.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010971
Zoro #
G822729827
UPC #
035886540487
Country of Origin
India
Dimensions
Overall Depth
8.75 in
Overall Length
15.25 in
Overall Width
5.25 in
Details
Includes
4" Paring Knife, 5" Serrated Utility Knife, 5.5" HE Santoku Knife, 8" Chef's Knife, 8" Bread Knife, 8" Carving Knife, 4.5" Steak Knife (QTY: 8), Kitchen Shears, Sharpening Module Knife Block
Material
Stainless Steel
Color
Black
Description
The Henckels International Forged Accent 16-pc Knife Block Set has a knife to handle every kitchen task. Fabricated from high-quality German stainless steel, the fine-edge blades are perfect for precision cuts. The all-rounder 8'' Chef's Knife is ideal for chopping herbs and dicing onions while the 3.5'' Paring Knife is perfect for small jobs. A 5'' Santoku Knife is an ideal chopper, and granton hollow edges help prevent food from sticking. The 8'' Serrate Bread Knife will cut through bread, tomatoes, or anything else that is tough on the outside but soft on the inside. Eight 4.5'' stamped, serrated steak knives, a sharpening steel, and shears round out the set.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man Henckels logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value.Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Single-piece, precision-stamped blade construction provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. Dishwasher safe - hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.