
Solution 18-pc Knife Set with Block, Dark Brown, Stainless Steel
Mfr # 1010963
Zoro # G722729712
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Depth
10 in
Includes
4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 7" Santoku HE Knife, 8" Carving Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (QTY: 8), 9" Sharpening Steel, Kitchen Shears, 17-slot Hardwood Knife Block
Overall Length
15.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010963
Zoro #
G722729712
UPC #
035886527051
Country of Origin
India
Dimensions
Overall Width
6 in
Overall Depth
10 in
Overall Length
15.5 in
Details
Includes
4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 7" Santoku HE Knife, 8" Carving Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (QTY: 8), 9" Sharpening Steel, Kitchen Shears, 17-slot Hardwood Knife Block
Color
Black
Description
The Solution 18-piece knife block set features a distinctive set of high-quality knives, to set your kitchen up right. The set includes the all-rounder 8-inch chef’s knife for chopping onions and cutting meat, the 4-inch paring knife, ideal for peeling vegetables, and the 5-inch serrated utility knife, handy for cutting soft interior, hard exterior foods. This set is completed with kitchen shears and a sharpening steel, all stored in a handsome hardwood block that features 8 steak knives.Fabricated from durable, high-quality stainless steel, Solution’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet knife handles in this professional knife set are curved for comfort and balance for fatigue-free cutting. The knife set with block includes 4-inch paring, 5-inch serrated utility, 5.5-inch prep, 7-inch hollow edge santoku, 8-inch carving, 8-inch bread knife, 8-inch chef's knife, 8 x 4.5-inch steak knives, 9-inch sharpening steel, kitchen shears, and 17-slot hardwood knife block. The knives in this knife set are fabricated from high quality stainless steel. Single-piece, precision-stamped blade construction on this professional knife set provides durability. Professional, satin-finished blades boast precision cutting and is finely honed for long-lasting sharpness. Lightweight full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. This knife set is dishwasher safe, but hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.