Zoro Homepage

Solution 2-pc Asian Knife Set

  • Mfr # 1010955

  • Zoro # G121857283


product price: $29.89
/ea

Key Features

Color
Stainless Steel
Overall Depth
1 in
Overall Length
13 in
Material
Stainless Steel
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010955
Zoro #
G121857283
UPC #
035886534998
Country of Origin
India

Dimensions

Overall Depth
1 in
Overall Length
13 in
Overall Width
5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Includes
5.5" Santoku knife; 7" Santoku knife

Description

Fabricated from high-quality stainless steel, the single-piece, precision-stamped blades boast excellent cutting precision.The professional, satin-polished, fine-edge blades are finely honed for long-lasting precision. The knives' full tang construction and ergonomic handles give you the balance and strength you need to confidently slice through tough cuts with ease. Easy to use, these dishwasher-safe knives are also easy to maintain.Henckels International makes essential kitchen knives that every home chef needs. Each knife offers high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand assuress the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.