
Solution 20-pc Self-Sharpening Knife Block Set
Mfr # 1020899
Zoro # G221857251
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.1 in
Color
Brown
Overall Length
15 in
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5" Boning Knife, 5.5" Prep Knife, 5.5" HE Santoku Knife, 6" Utility Knife, 8" Chef's Knife, 8" Bread Knife, 8" Carving Knife, 4.5" Steak Knife (QTY: 8), Kitchen Shears, Sharpening Module Knife Block
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020899
Zoro #
G221857251
UPC #
035886647803
Country of Origin
India
Dimensions
Overall Width
8.1 in
Overall Length
15 in
Overall Depth
11.25 in
Details
Color
Brown
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5" Boning Knife, 5.5" Prep Knife, 5.5" HE Santoku Knife, 6" Utility Knife, 8" Chef's Knife, 8" Bread Knife, 8" Carving Knife, 4.5" Steak Knife (QTY: 8), Kitchen Shears, Sharpening Module Knife Block
Material
Stainless Steel
Description
Stay razor-sharp with this complete set of exceptionally balanced knivesThe Solution 20-piece self-sharpening knife block features a full set of ultra-sharp knives for precision cutting. Peel fruit and create garnishes with the 3-inch paring knife, slice through a crusty loaf of sourdough and make neat cubes of ciabatta with the 8-inch bread knife, and chop herbs, dice onions, and mince garlic with the all-rounder 8-inch chef’s knife.The self-sharpening technology boasts built-in ceramic honing wheels that automatically sharpen when knives are stored or removed. This set is complete with 8, 4.5-inch steak knives and is housed in a handsome hardwood block.Fabricated from durable, high-quality stainless steel, Solution’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, triple-rivet handles are curved for comfort and balance for fatigue-free cutting. The block features 10 self-sharpening slots that ensure your fine edge knives are always sharp. The other slots are for serrated knives, whose toothed blades never need sharpening. Knives fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finish blades boast precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Ergonomic, triple-rivet handle for comfort and balance. Dishwasher safe, hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.