Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solution 3-pc Starter Knife Set

  • Mfr # 1014165

  • Zoro # G922730006


product price: $68.49
/ea

Key Features

Includes
4" paring knife; 5" serrated utility knife; 8" chef's knife
Overall Length
16.25 in
Material
Stainless Steel
Overall Depth
6 in
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014165
Zoro #
G922730006
UPC #
035886407131
Country of Origin
India

Dimensions

Overall Length
16.25 in
Overall Depth
6 in
Overall Width
5.25 in

Details

Includes
4" paring knife; 5" serrated utility knife; 8" chef's knife
Material
Stainless Steel
Color
Stainless Steel

Description

This 3-piece knife set features three of the most important knives in any kitchen. The paring knife for smaller scale jobs, like peeling vegetables and segmenting citrus, the serrated utility knife for cleaning, peeling, and slicing small fruits and vegetables, and the all-rounder chef’s knife for chopping herbs, slicing meat, dicing onions, and much more.Fabricated from durable, high-quality stainless steel, Solution’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet handles are curved for comfort and balance for fatigue-free cutting. Set includes 4-inch paring, 5-inch serrated utility, and 8-inch chef's knife. Fabricated from high quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.