
Solution 4-pc Steak Knife Set
Mfr # 1014163
Zoro # G622729799
product price: $53.65
/eaKey Features
Overall Length
10.75 in
Overall Width
6 in
Material
Stainless Steel
Overall Depth
1 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014163
Zoro #
G622729799
UPC #
035886407124
Country of Origin
India
Dimensions
Overall Length
10.75 in
Overall Width
6 in
Overall Depth
1 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
Every time meat is on the menu, you'll want to reach for the Henckels International Solution 4-pc Steak Knife Set. Fabricated from high-quality stainless steel, the single-piece, precision-stamped blades boast excellent cutting precision. Effortlessly slice steaks, pork chops, and chicken cutlets every time.The professional, satin-polished, fine-edge blades are finely honed for long-lasting precision. The knives' full tang construction and ergonomic handles give you the balance and strength you need to confidently slice through tough cuts with ease. Easy to use, these dishwasher-safe knives are also easy to maintain.Henckels International makes essential kitchen knives that every home chef needs. Each knife offers high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. Dishwasher safe. Made in India.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.