
Solution 7-pc Knife Block Set
Mfr # 1010966
Zoro # G022729788
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, Ergonomic
Includes
17540-090 4" Paring Knife, 17540-130 5" Serrated Utility Knife, 17540-160 6" Utility Knife, 17546-200 8" Bread Knife, 17541-200 8" Chef's Knife, 11654-000 Kitchen Shears, 17553-410 6 slot Hardwood Block
Overall Length
15.5 in
Overall Depth
8.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010966
Zoro #
G022729788
UPC #
035886540494
Country of Origin
India
Dimensions
Overall Length
15.5 in
Overall Depth
8.5 in
Overall Width
4.9 in
Details
Material
Stainless Steel, Ergonomic
Includes
17540-090 4" Paring Knife, 17540-130 5" Serrated Utility Knife, 17540-160 6" Utility Knife, 17546-200 8" Bread Knife, 17541-200 8" Chef's Knife, 11654-000 Kitchen Shears, 17553-410 6 slot Hardwood Block
Color
Stainless Steel
Description
Equip your kitchen for less with these essential knives.The 7-piece knife block set features all the knives you need to set your kitchen up right. From the paring knife for smaller scale jobs to the chef’s knife for slicing and dicing, this set contain the key knives for all kitchen jobs, along with a sturdy set of kitchen shears. The set comes housed in a handsome, compact wood knife block. Honed for long-lasting sharpness, these fine-edge blades make fast work of kitchen prep.Since 1895, Henckels has been making high quality knives at an exceptional value. Solution knives are designed to tackle every kitchen task. Fabricated from high-quality stainless steel, the single-piece, precision-stamped knife blades are lightweight without sacrificing strength and durability.Curved for comfort, the break-proof, triple-rivet handles are pleasant to grip, giving you the control you need to slice through tougher cuts with ease. This ergonomic handle lets you enjoy maximum maneuverability and fatigue-free cutting. Single-piece, precision-stamped blade construction provides durability. Professional, fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. Dishwasher safe - hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.