Zoro Homepage

Solution Razor-Sharp 15-pc Knife Set, Chefs Knife

  • Mfr # 1010960

  • Zoro # G522729752


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9.75 in
Overall Width
5.5 in
Includes
Set Includes 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Santoku HE Knife, 6" Utility Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (6pcs), 9" Sharpening Steel, Kitchen Shears, Block
Material
High quality German stainless steel
Overall Length
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010960
Zoro #
G522729752
UPC #
035886407148
Country of Origin
India

Dimensions

Overall Depth
9.75 in
Overall Width
5.5 in
Overall Length
16.75 in

Details

Includes
Set Includes 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Santoku HE Knife, 6" Utility Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (6pcs), 9" Sharpening Steel, Kitchen Shears, Block
Material
High quality German stainless steel
Color
Black

Description

The Solution 15-piece knife block set features a distinctive set of high-quality knives, to set your kitchen up right. The set includes the all-rounder 8-inch chef’s knife for chopping onions and cutting meat, the 4-inch paring knife, ideal for peeling vegetables, and the 5-inch serrated utility knife, handy for cutting soft interior, hard exterior foods. This set is completed with kitchen shears and a sharpening steel, all stored in a handsome hardwood block that features 6 steak knives.Fabricated from durable, high-quality stainless steel, Solution’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet knife handles in this professional knife set are curved for comfort and balance for fatigue-free cutting. The knife set with block includes 4-inch paring, 5-inch serrated utility, 5.5-inch hollow edge santoku, 6-inch utility knife, 8-inch bread knife, 8-inch chef's knife, 6 x 4.5-inch steak knives, 9-inch sharpening steel, kitchen shears, and hardwood knife block. The knives in this knife set are fabricated from high quality stainless steel. Single-piece, precision-stamped blade construction on this professional knife set provides durability. Professional, satin-finished blades boast precision cutting and is finely honed for long-lasting sharpness. Lightweight full tang design yields maximum maneuverability. Traditional triple-rivet handle offers balance and is curved for comfort. This knife set is dishwasher safe, but hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.