
Solution Steak Knife Set of 8, Black, Stainless Steel
Mfr # 1014164
Zoro # G822729858
product price: $55.69
/eaKey Features
Includes
4.5-inch Steak Knives
Overall Length
11.25 in
Overall Depth
1 in
Overall Width
11 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014164
Zoro #
G822729858
UPC #
035886527068
Country of Origin
India
Dimensions
Overall Length
11.25 in
Overall Depth
1 in
Overall Width
11 in
Details
Includes
4.5-inch Steak Knives
Color
Stainless Steel
Description
The Solution 8-piece steak knife set enhances your eating experience at an exceptional value. This set includes eight 4.5-inch semi-serrated steak knives designed to slice through meat cleanly and effortlessly.Fabricated from durable, high-quality stainless steel, Solution’s single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The ergonomic, traditional triple-rivet handles in this knife set are curved for comfort and balance for fatigue-free cutting. This professional knife set includes 8 x 4.5-inch semi-serrated steak knives. Fabricated from high quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blades in this knife set boast precision cutting and are finely honed for long-lasting sharpness. Lightweight full tang design yields maximum maneuverability. This steak knife set is dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.