Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Can Opener

  • Mfr # 1013583

  • Zoro # G222729953


product price: $32.49
/ea

Key Features

Color
Stainless Steel
Length
9.8 in
Width
9 in
Depth
3 in
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013583
Zoro #
G222729953
UPC #
035886307714
Country of Origin
China

Dimensions

Length
9.8 in
Width
9 in
Depth
3 in

Details

Color
Stainless Steel
Material
18/10 Stainless Steel

Description

The J.A. Henckels International Stainless Steel Can Opener combines the beauty of brushed 18/10 stainless steel with perfect, elegant functionality. Includes a hanging loop for convenient storage and is dishwasher safe. Perfect for gift giving or to upgrade existing tools. Combines the beauty of brushed 18/10 stainless steel with perfect, elegant functionality. Hanging loop for convenient storage. Perfect for gift giving or to upgrade existing tools. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.