Zoro Homepage

Stainless Steel Cheese grater

  • Mfr # 1013573

  • Zoro # G122729930


product price: $22.99
/ea

Key Features

Overall Width (In.)
4 in
Color
Stainless Steel
Material
18/10 Stainless Steel
Depth
4 in
Overall Length
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013573
Zoro #
G122729930
UPC #
035886299866
Country of Origin
China

Dimensions

Overall Width (In.)
4 in
Depth
4 in
Overall Length
10.9 in

Details

Color
Stainless Steel
Material
18/10 Stainless Steel

Description

The J.A. Henckels International Stainless Steel Cheese Grater combines the beauty of brushed 18/10 stainless steel with perfect, elegant functionality. Silicone feet prevent to grater from slipping when in use. Includes a hanging loop for convenient storage and is dishwasher safe. Perfect for gift giving or to upgrade existing tools. Combines the beauty of brushed 18/10 stainless steel with perfect, elegant functionality. Hanging loop for convenient storage. Silicone feet prevent slippage. Perfect for gift giving or to upgrade existing tools. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.