Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Skimmer

  • Mfr # 1013574

  • Zoro # G022729924


product price: $26.99
/ea

Key Features

Overall Width (In.)
4.7 in
Color
Stainless Steel
Material
18/10 Stainless Steel
Depth
4 in
Overall Length
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013574
Zoro #
G022729924
UPC #
035886299873
Country of Origin
China

Dimensions

Overall Width (In.)
4.7 in
Depth
4 in
Overall Length
14.2 in

Details

Color
Stainless Steel
Material
18/10 Stainless Steel

Description

The J.A. Henckels International Stainless Steel Skimmer combines the beauty of brushed 18/10 stainless steel with perfect, elegant functionality. Hanging loop for convenient storage. Perfect for gift giving or to upgrade existing tools. Dishwasher safe. Combines the beauty of brushed 18/10 stainless steel with perfect, elegant functionality. Hanging loop for convenient storage. Perfect for gift giving or to upgrade existing tools. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.