Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 12-pc Kitchen Knife Set with Block, Light Brown

  • Mfr # 1018679

  • Zoro # G122729824


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.5 in
Color
Natural
Includes
3" Parer; 7" HE Santoku; 8" Bread; 8" Chef; 4.5" Steak Knives (6); 9" Sharpening Steel; 11-Slot Hardwood Block
Material
Stainless Steel
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018679
Zoro #
G122729824
UPC #
035886303013
Country of Origin
China

Dimensions

Overall Length
14.5 in
Overall Depth
10 in
Overall Width
4.5 in

Details

Color
Natural
Includes
3" Parer; 7" HE Santoku; 8" Bread; 8" Chef; 4.5" Steak Knives (6); 9" Sharpening Steel; 11-Slot Hardwood Block
Material
Stainless Steel

Description

The 12-piece knife block set is stocked with all the tools you need to easily tackle your kitchen tasks. This set includes the all-rounder 8-inch chef’s knife, perfect for all kitchen tasks like chopping herbs and dicing onions, and an 8-inch bread knife, ideal for slicing crusty loaves of sourdough. Efficiently mince garlic with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.Housed in a handsome hardwood block, this set is complete with a sharpening steel and six 4.5-inch steak knives.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles are curved for comfort and balance while the stainless-steel endcap adds aesthetic appeal. This knife set with block includes: 3-inch paring knife, 7-inch hollow edge santoku, 8-inch chef’s knife, 8-inch bread knife, 6 x 4.5-inch steak knives, sharpening steel, and hardwood block. The knives in this professional knife set are fabricated from high-quality stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Sleek, black matte handle. Enjoy fatigue-free cutting with these ultra-sharp knives. This knife set is dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.