Zoro Homepage

Statement 15-pc Kitchen Knife Set with Block, Light Brown, Stainless Steel

  • Mfr # 1013661

  • Zoro # G522730048


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
3" Parer, 5" Serrated Utility, 5" HE Santoku, 7" HE Santoku, 8" Bread, 8" Chef, 4.5" Steak Knives (6), Kitchen Shears, 9" Sharpening Steel, 14-Slot Hardwood Block
Color
Black
Overall Length
15.25 in
Overall Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013661
Zoro #
G522730048
UPC #
035886319113
Country of Origin
China

Dimensions

Overall Length
15.25 in
Overall Depth
8.75 in
Overall Width
5.25 in

Details

Material
Stainless Steel
Includes
3" Parer, 5" Serrated Utility, 5" HE Santoku, 7" HE Santoku, 8" Bread, 8" Chef, 4.5" Steak Knives (6), Kitchen Shears, 9" Sharpening Steel, 14-Slot Hardwood Block
Color
Black

Description

The 15-piece knife block set features all the tools you need to start your kitchen out right. This block set includes the all-rounder 8-inch chef’s knife, which is perfect for chopping herbs and dicing onions, and 5-inch serrated utility knife, ideal for cutting soft interior, hard exterior foods. Efficiently mince garlic with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.Housed in a handsome hardwood block, this knife set is complete with kitchen shears, a sharpening steel, and six 4.5-inch steak knives.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles in this professional knife set are curved for comfort and balance while the stainless-steel endcap adds aesthetic appeal. The knife set with block includes 3-inch paring, 5-inch serrated utility, 5-inch hollow edge santoku, 7-inch hollow edge santoku, 8-inch chef's knife, 8-inch bread knife, 6 x 4.5-inch steak knives, sharpening steel, kitchen shears, and hardwood block. The knives in this knife set are fabricated from high-quality stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Sleek, black matte handle. Enjoy fatigue-free cutting with these ultra-sharp knives. This knife block set is dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.