
Statement 2-pc Asian Knife Set
Mfr # 1013670
Zoro # G822730113
product price: $58.49
/eaKey Features
Overall Depth
16 in
Color
Stainless Steel
Overall Width
1 in
Overall Length
5.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013670
Zoro #
G822730113
UPC #
035886303709
Country of Origin
China
Dimensions
Overall Depth
16 in
Overall Width
1 in
Overall Length
5.5 in
Details
Color
Stainless Steel
Material
Stainless Steel
Includes
3" Parer; 7" HE Santoku
Description
The Henckels International Statement 2-pc Asian Knife Set is perfect for performing detailed kitchen tasks with ease. Honed for long-lasting sharpness, the fine-edge blades boast precision cutting. Effortlessly peel cucumbers with the 3'' Paring Knife and confidently chop herbs, slice fish and mince garlic with 7'' Hollow Edge Santoku Knife. The blade on this Asian all-rounder has small indentations, aka grantons, which prevent food from sticking while cutting.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles are curved for comfort and balance while the stainless steel endcap adds aesthetic appeal to your block display. Each time you cook, you will want to reach for this useful knife set.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, each product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.