Zoro Homepage

Statement 2-pc Carving Set

  • Mfr # 1013671

  • Zoro # G722729965


product price: $66.99
/ea

Key Features

Overall Depth
16 in
Overall Width
1 in
Color
Black/Stainless Steel
Material
Stainless Steel
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013671
Zoro #
G722729965
UPC #
035886331047
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Width
1 in
Overall Length
5.5 in

Details

Color
Black/Stainless Steel
Material
Stainless Steel
Includes
8" Carving Knife; Carving Fork

Description

The Henckels International Statement 2-pc Carving Set makes it easy to serve and slice meat beautifully. Honed for long-lasting sharpness, the fine-edge blade of the 8'' Slicing Knife boasts precision cuts. Used with the Carving Fork, confidently carve roast turkey, slice ham smoothly, and cut prime rib into succulent slices. Each time you cook meat, you will want to reach for this useful set.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles are curved for comfort and balance while the stainless steel endcap adds aesthetic appeal to your block display. Each time you cook, you will want to reach for this useful knife set.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, each product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Set includes 8'' carving knife and carving fork. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Dishwasher safe. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.