Zoro Homepage

Statement 2-pc Chef's Knife Set

  • Mfr # 1013669

  • Zoro # G322729969


product price: $58.49
/ea

Key Features

Overall Depth
16 in
Includes
3" Parer; 8" Chef
Overall Length
5.5 in
Color
Stainless Steel
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013669
Zoro #
G322729969
UPC #
035886303693
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Length
5.5 in
Overall Width
1 in

Details

Includes
3" Parer; 8" Chef
Color
Stainless Steel
Material
Stainless Steel

Description

The Henckels International Statement 2-pc Chef's Set is the perfect pair for tackling daily kitchen tasks with ease. Honed for long-lasting sharpness, the fine-edge blades boast precision cutting. Effortlessly peel potatoes with the 3'' Paring Knife. Confidently chop chicken cutlets, dice onions and mince herbs with the 8'' Chef's Knife.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles are curved for comfort and balance while the stainless steel endcap adds aesthetic appeal to your block display. Each time you cook, you will want to reach for this useful knife set.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, each product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Set includes 3''' paring knife and 8'' chef's knife. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Dishwasher safe. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.