
Statement 20-pc Knife Block Setand, Dark Brown
Mfr # 1013679
Zoro # G322730125
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11 in
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Boning Knife, 6" Utility Knife, 7" Hollow Edge Santoku Knife, 8" Chef's Knife, 8" Bread Knife, 8" Carving Knife, 4.5" Steak Knives (8), 9" Sharpening Steel, Kitchen Shears, 19 Slot Hardwood Knife Block
Overall Width
6.3 in
Overall Length
15.55 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013679
Zoro #
G322730125
UPC #
035886535421
Country of Origin
China
Dimensions
Overall Depth
11 in
Overall Width
6.3 in
Overall Length
15.55 in
Details
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Boning Knife, 6" Utility Knife, 7" Hollow Edge Santoku Knife, 8" Chef's Knife, 8" Bread Knife, 8" Carving Knife, 4.5" Steak Knives (8), 9" Sharpening Steel, Kitchen Shears, 19 Slot Hardwood Knife Block
Material
Stainless Steel
Color
Black
Description
The Henckels International Statement 20-pc Knife Block Set is stocked with tools to easily tackle your kitchen tasks. Honed for long-lasting sharpness, the fine-edge blades boast precision cutting. The all-rounder 8'' Chef's Knife is perfect for chopping herbs and dicing onions and the 8'' Bread Knife cleanly slices through crusty sourdough. Efficiently mince garlic with the 7'' Hollow Edge Santoku, whose blade has small indentations, aka grantons, that prevent food from sticking while cutting.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles are curved for comfort and balance while the stainless steel endcap adds aesthetic appeal to your block display. Each time you cook, you will want to reach for this useful knife set.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, each product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.