Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 20-pc Self-Sharpening Knife Set with Block, Dark Brown, Stainless Steel

  • Mfr # 1013677

  • Zoro # G622729867


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Depth
11.26 in
Material
Stainless Steel
Color
Black
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013677
Zoro #
G622729867
UPC #
035886415860
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Depth
11.26 in
Overall Length
15 in

Details

Material
Stainless Steel
Color
Black
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 6" Utility Knife, 5.5" Boning Knife, 7" Santoku Knife, 8" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knives (8), Kitchen Shears, Self-Sharpening Knife Block

Description

The 20-piece knife block set is stocked with all the tools you need to tackle your kitchen tasks. The knife set includes the all-rounder chef's knife, which is perfect for chopping herbs and dicing onions, while the boning knife’s flexible blade easily separates meat from bones and joints. Efficiently mince garlic with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.Sharpness is always within reach with this self-sharpening knife block. The self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen when knives are stored or removed. The remaining slots are for serrated knives, whose toothed blades never need sharpening.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles in this self-sharpening knife set are curved for comfort and balance while the stainless-steel endcap adds aesthetic appeal. The knife set with block includes 3- and 4-inch paring, 5-inch serrated utility, 5.5-inch prep, 6-inch utility, 5.5-inch boning, 7-inch santoku, 8-inch bread knife, 8-inch carving, 8-inch chef's knife, 8 x 4.5-inch steak knives, kitchen shears, and self-sharpening block. Block features stylish brushed stainless-steel cap and stained ash wood base. Self-sharpening slots labeled by knife type for fine edge knives. Sharpen each time a knife is removed or replaced. The knives in this professional knife set are fabricated from high-quality stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Enjoy fatigue-free cutting with these ultra-sharp knives. This knife set is dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.