Zoro Homepage

Statement 6-inch Meat Cleaver

  • Mfr # 1025065

  • Zoro # G821857194


product price: $34.99
/ea

Key Features

Overall Depth
0.875 in
Color
Black
Overall Width
4.25 in
Material
Stainless Steel
Overall Length
15.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025065
Zoro #
G821857194
UPC #
035886663704
Country of Origin
China

Dimensions

Overall Depth
0.875 in
Overall Width
4.25 in
Overall Length
15.06 in

Details

Color
Black
Material
Stainless Steel

Description

Fan-favorite knives provide a comfortable, balanced grip.HENCKELS Statement features an assortment of sleek, razor-sharp knives that boast superior craftsmanship and exquisite style for effortless cutting. Featuring a large, rectangular blade, this 6-inch cleaver is ideal for slicing effortlessly through bone and breaking down large cuts of meat.Made from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handle is curved for comfort and balance while the stainless-steel endcap adds aesthetic appeal. Since 1895, HENCKELS has made superior quality knives designed for effortless prepping. Made from high-quality stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Sleek, black matte handle. Dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.