
Statement 8-inch Slicing Knife
Mfr # 1013646
Zoro # G822730021
product price: $38.49
/eaKey Features
Material
Stainless Steel
Overall Depth
1 in
Overall Width
3.5 in
Overall Length
15.75 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013646
Zoro #
G822730021
UPC #
035886304089
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Width
3.5 in
Overall Length
15.75 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
The Henckels International Statement 8'' Slicing Knife makes it easy to serve and slice meat beautifully. Honed for long-lasting sharpness, the fine-edge blade boasts precision cuts. Confidently carve roast turkey, slice ham smoothly, and cut prime rib into succulent slices.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles are curved for comfort and balance while the stainless steel endcap adds aesthetic appeal to your block display. Each time you cook, you will want to reach for this useful knife set.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, each product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle with stainless steel endcap offers balance. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.