Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Self-Sharpening Knife Set with Block, 14-piece, Dark Brown, Stainless Steel

  • Mfr # 1013676

  • Zoro # G922730129


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
15 in
Overall Width
5.5 in
Color
Dark Brown
Includes
3" Paring Knife, 5" Serrated Utility Knife, 5" Prep Knife, 6" Bread Knife, 7" Santoku, 8" Chef Knife, 4.5" Steak Knife (QTY: 6), Shears,Sharpening Module Knife Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013676
Zoro #
G922730129
UPC #
035886415853
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
5.5 in
Overall Depth
11.5 in

Details

Material
Stainless Steel
Color
Dark Brown
Includes
3" Paring Knife, 5" Serrated Utility Knife, 5" Prep Knife, 6" Bread Knife, 7" Santoku, 8" Chef Knife, 4.5" Steak Knife (QTY: 6), Shears,Sharpening Module Knife Block

Description

The 14-piece knife block set is stocked with all the tools you need to tackle your kitchen tasks. The knife set includes the all-rounder chef's knife, which is perfect for chopping herbs and dicing onions, while the boning knife’s flexible blade easily separates meat from bones and joints. Efficiently mince garlic with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.Sharpness is always within reach with this self-sharpening knife block. The self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen when knives are stored or removed. The remaining slots are for serrated knives, whose toothed blades never need sharpening.Fabricated from durable, high-quality stainless steel, Statement's single-piece, stamped blade construction is lighter than forged knives. Along with the full tang, this encourages maximum maneuverability. The traditional triple-rivet handles in this self-sharpening knife set are curved for comfort and balance while the stainless-steel endcap adds aesthetic appeal. This knife set with block includes 3-inch paring, 5-inch serrated utility knife, 5-inch prep, 7-inch santoku, 8-inch bread knife, 8-inch chef's knife, 6 x 4.5-inch steak knives, kitchen shears, and self-sharpening block. Stylish brushed stainless-steel cap and stained ash wood base self-sharpening block. Self-sharpening slots that sharpen each time a knife is removed or replaced. Labeled slots guide proper placement. The knives in this professional knife set are fabricated from high-quality stainless steel. Single-piece, precision-stamped blade construction provides durability. Traditional triple-rivet handle in this self-sharpening knife set offers balance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.