Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Apart Kitchen Shears

  • Mfr # 1013468

  • Zoro # G122729978


product price: $27.99
/ea

Key Features

Overall Width
4.13 in
Color
Stainless Steel
Material
Stainless Steel
Overall Depth
0.12 in
Overall Length
10.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013468
Zoro #
G122729978
UPC #
035886234812
Country of Origin
Viet Nam

Dimensions

Overall Width
4.13 in
Overall Depth
0.12 in
Overall Length
10.51 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

The Take-Apart Kitchen Shears perform everyday cutting tasks and easily come apart for thorough cleaning. Enjoy precision cutting and long-lasting sharpness with these safe, hygienic shears.The HENCKELS collection of shears puts precision in the palm of your hands, in the kitchen and throughout the household. Fabricated from high quality stainless steel, the blades boast long-lasting sharpness while the non-slip handles are comfortable to grip. High-quality corrosion resistant stainless no-stain steel. Precision blades boast long-lasting sharpness. Blades come apart for easy and thorough cleaning. Comfortable non-slip grip. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.