Zoro Homepage

Valencia 20-pc Stainless Steel Silverware Set - Dishwasher Safe Cutlery Set - Tableware for

  • Mfr # 1011383

  • Zoro # G221857336


product price: $49.99
/ea

Key Features

Height
2.75 in
Color
Stainless Steel
Length
16.25 in
Width
11.5 in
Includes
4 - 5-Pc Place Settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011383
Zoro #
G221857336
UPC #
035886408237
Country of Origin
Viet Nam

Dimensions

Height
2.75 in
Length
16.25 in
Width
11.5 in

Details

Color
Stainless Steel
Includes
4 - 5-Pc Place Settings
Material
18/10 Stainless Steel

Description

J.A. Henckels makes essential kitchen tools every home chef needs. With Henckels Flatware, this trusted brand brings over 120 years of cutlery expertise to the world of flatware. Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance with a luster finish and is designed to have perfect balance. The flatware features carefully polished surfaces and edges which both look and feel good.
As one would expect from a longstanding cutlery company, the knives offer superior cutting precision and the simple design is perfect for casual or formal dining. Produced in compliance with Henckels' strict quality standards, each spoon, knife, and fork offers everyday durability. Easy to care for, the dishwasher safe flatware will beautify your tabletop for many years to come. A sophisticated design with linear accents, Valencia will capture interest on the dining table.
This 20 piece flatware set for 4 will provide the following utensils for a dinner party of 4 guests:
4 dinner knives
4 dinner forks
4 dinner spoons
4 salad forks
4 teaspoons INCLUDED IN SET: Silverware set for 4 - 4 dinner knives, 4 dinner forks, 4 dinner spoons, 4 salad forks and 4 teaspoons. QUALITY DESIGN: This modern flatware set is composed of high quality 18/10 stainless steel. Designed to be durable, maintain shine, and provide years of usage. DISHWASHER SAFE: All components of this stainless steel kitchen silverware set are dishwasher safe and will retain their luster and shine with each use. ANY OCCASION: Stainless steel flatware has a great contemporary look that can be used for special occasions like housewarming parties and dinner events, but is durable and reliable enough to use day in and out as your everyday cutlery set without looking too ostentatious. GREAT FOR GIFTS: Modern silverware sets are a perfect gift for weddings, engagement parties, bridal showers, and Christmas.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.