Shop HENCO
See all product information
Create Account
Composite Infloor Radiant Heating Manifold, Flowmeter 0-1.25GPM, 3 circuits, Complete Set
- Mfr # 805854
- Zoro # G623396723
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Application
Underfloor Heating
Material
Composite
Width
3.9 in
Depth
13.189 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805854
- Zoro #
- G623396723
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 3.9 in
- Depth
- 13.189 in
- Length
- 10.551 in
Details
- Item
- Underfloor Heating Manifold
- Color
- Black
- Application
- Underfloor Heating
- Material
- Composite
Description
Composite manifold for infloor radiant heating applications. The compact structure of this manifold and its adjustable brackets allow for easy installation. This manifold comes with flow meters and a control valve per group, as well as with a fill and drain valve and manual vent. The outlet connections are 3/4in eurocone, suitable to fit the EK16-2 and EK20-2