Shop HENCO
See all product information
Create Account
External Bending Spring for 1/2in PEX-AL-PEX
- Mfr # 805892
- Zoro # G723396678
product price:Â
$
27.69
/ea
Key Features
Diameter
1/2"
Length
19.882 in
Application
Underfloor Heating
Material
Steel
Depth
0.787 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805892
- Zoro #
- G723396678
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Diameter
- 1/2"
- Length
- 19.882 in
- Depth
- 0.787 in
- Width
- 0.787 in
Details
- Application
- Underfloor Heating
- Material
- Steel
- Item
- Tool
- Color
- Silver
Description
Henco external bending springs are the perfect solution to make nice and tight bends. Fits PEX-AL-PEX 1/2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.