Zoro Homepage

Deluxe Folded TPO Membrane Plus Installation Kit - 9ft 6in x 38ft , White

  • Mfr # 9638TFKITW

  • Zoro # G316527403


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Length
28.5 in
Depth (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9638TFKITW
Zoro #
G316527403
UPC #
811878018413
Country of Origin
United States

Dimensions

Length
28.5 in
Depth (In.)
20 in

Details

Color
White
Material
Plastic

Description

RPIs PREMIUM Universal Membrane Kits were created by RV repair professionals. Knowing the importance of using premium quality products, RPI has included everything needed for a roof repair in one box. Allowing the customer to choose if they want the membrane rolled or folded is another major perk. DIY easy to install with instructions included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.