
Deluxe Folded TPO Membrane Plus Installation Kit - 9ft 6in x 42ft , White
Mfr # 9642TFKITW
Zoro # G616527394
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Length
28.5 in
Depth (In.)
20 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9642TFKITW
Zoro #
G616527394
UPC #
811878018499
Country of Origin
United States
Dimensions
Length
28.5 in
Depth (In.)
20 in
Details
Color
White
Material
Plastic
Description
RPIs PREMIUM Universal Membrane Kits were created by RV repair professionals. Knowing the importance of using premium quality products, RPI has included everything needed for a roof repair in one box. Allowing the customer to choose if they want the membrane rolled or folded is another major perk. DIY easy to install with instructions included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.