Hengs HNG5631 0.13 in. x 0.75 in. Putty Tape - 30 ft.

  • Mfr # HNG5631

  • Zoro # G704048008


product price:  $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNG5631
Zoro #
G704048008
UPC #
811878010264
Country of Origin
China

Description

Specially formulated to be non-staining, non-hardening, non-drying out sealer for general water proofing, air and dust sealer. Adheres to any clean dry surface. This putty tape is widely used in the RV industry to seal under moldings, around windows, doors and vents.

Features
  • Putty Tape - 30'
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications:
  • Size: 0.13" x 0.75"
  • Length: 30'
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.