Zoro Homepage

HENG IND 31121C2 Manual Opening Escape Hatch

  • Mfr # H6C-31121C2

  • Zoro # G816225281


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6C-31121C2
Zoro #
G816225281
UPC #
895364002360
Country of Origin
China

Description

Features -Fresh air ventilation - A turn of the crank provides a large vent area lets air through and keeps insects out -Dependable operation featuring leak-resistant lid and weather-tight frame -Instant exit - Screen opens quickly to assure fast exit through opening -Sturdy frame installs easily and is made of heavy aluminum extrusion to assure secure mounting -Frame material - Plastic -Length - 13 in. -Material - Aluminum screen plastic lid -Opening type - Manual -Item weight - 10.4000 -Width - 20 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.