This item is Discontinued.

Hengs Ind HENG IND V774401C1G Roof Vent Manual Opening 14 X 14 In. H6C-V774401C1G

This item is Discontinued.

Hengs Ind

HENG IND V774401C1G Roof Vent Manual Opening 14 X 14 In. (Discontinued)

Mfr # H6C-V774401C1G
Zoro # G816378659
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H6C-V774401C1G
Zoro #
G816378659
UPC #
-
Country of Origin
China

Description

Features Self-centering device eliminates installation guess work and assures perfect alignment in roof opening Attractive radius corners are standard Screen allows air through while keeping insects out Positive-seal weather stripping is leak resistant and water tight One-piece seamless frame with a deep drawn painted metal base Acrylic uv resistant translucent lid Item weight - 5.03 Type - Manual opening Length - 14 in. Width - 14 in. Color - Pure white screen frame Material - Acrylic uv resistant translucent lid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.