Shop HENGS INDUSTRIES
Create Account
9302C Nuflex 302 10 oz. Silicone Self-Leveling White Sealant
- Mfr # H6C-9302C
- Zoro # G204061439
product price:Â
$
27.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6C-9302C
- Zoro #
- G204061439
- UPC #
- 811878016501
- Country of Origin
- China
Description
Nuflex 302 10 oz. Silicone Self-Leveling White Sealant (9302) by Hengs. The Nuflex 302 Silicone Caulk - Almond is designed for multiple uses, is easily applied and will not sag when used for overhead or sidewall applications. It adheres to many surfaces, including metal, glass, most types of wood, ceramics, and many plastics.
Features- 100 % silicone formula
- 100% RTV
- Resists UV damage
- Heat, moisture, and vibration resistant ensures a long lasting product
- Cures quickly preventing sticky messes after use
- Permanently flexible allowing it to form to any shape or crack
- Forms a tough, rubbery solid that can withstand temperature extremes, UV and time
- Can be applied in sub-zero weather and is effective to - 46C (-50F)
- Approximate shelf-life is 12 months when stored in clean, dry area with temperature between 40F to 90F (4C to 32C)
- NSF Approved
- Capacity: 10 oz.
- Caulk Type: Silicone
- Color: White
- Caulk Filler: Self-Leveling
- Conteiner Type: Tube
- Used To: Seal Narrow Seams
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.