Shop HENGS INDUSTRIES
Create Account
95502C Nuflex 311 10 oz. Butyl Self-Leveling White Sealant
- Mfr # H6C-95502C
- Zoro # G604061480
product price:Â
$
30.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6C-95502C
- Zoro #
- G604061480
- UPC #
- 811878016587
- Country of Origin
- China
Description
Nuflex 311 10 oz. Butyl Self-Leveling White Sealant by Hengs. This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with customers in mind. It will meet your needs and deliver great quality at an affordable cost.
Features- 100 % silicone formula
- 100% RTV
- Resists UV damage
- Heat, moisture, and vibration resistant ensures a long lasting product
- Cures quickly preventing sticky messes after use
- Permanently flexible allowing it to form to any shape or crack
- Forms a tough, rubbery solid that can withstand temperature extremes, UV and time
- Can be applied in sub-zero weather and is effective to - 46C (-50F)
- Approximate shelf-life is 12 months when stored in clean, dry area with temperature between 40F to 90F (4C to 32C)
- NSF Approved
- Capacity: 10 oz.
- Caulk Type: Butyl
- Color: White
- Caulk Filler: Self-Leveling
- Conteiner Type: Tube
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.