Zoro Homepage

Disposable Syringe, Luer Slip, 1 mL, PK100

  • Mfr # 8300014579

  • Zoro # G5009532


product price: $26.39
/pk 100, $0.26/ea

Key Features

Material
Polyisoprene Rubber, Polypropylene, Polystyrene
Capacity
1 mL
Color
Black Plunger Tip
Type
Luer Slip
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300014579
Zoro #
G5009532
UPC #
-
Country of Origin
China

Details

Item
3-Part Disposable Syringe
Material
Polyisoprene Rubber, Polypropylene, Polystyrene
Capacity
1 mL
Color
Black Plunger Tip
Type
Luer Slip
Body Material
Polypropylene
For Use With
Sharp, Tri-Bevel Needles
Tip Material
Polypropylene
Replaceable Tip
No
Barrel Material
Polypropylene
Plunger Material
Polystyrene/Polyisoprene Rubber
Standards
CE Certified, FDA, ISO Certified
Includes Graduations
Yes
Syringe Type
Luer Slip
Attachment Type
Luer Slip
Features
Gas Sterilized, Pyrogen Free
Capacity - Metric
1 mL
Compatible Needles
Sharp, Tri-Bevel Needles
Capacity - English
0.03 fl oz
Includes Needles
No
Individually Packaged
Yes
Reusable
Disposable

Description

3-Part Disposable Syringe, Capacity - Metric 1 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.03 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Polystyrene/Polyisoprene Rubber, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polyisoprene Rubber, Polypropylene, Polystyrene, Color Black Plunger Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.