Shop HENKEL
Create Account
1936521 5.5 oz.; 2 In 1 All Purpose Adhesive Caulk; White
- Mfr # 460550
- Zoro # G404158670
product price:Â
$
27.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460550
- Zoro #
- G404158670
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Polyseamseal, 5.5 oz.
- Color - White.
- 2 In 1 All Purpose Adhesive Caulk, Squeeze Tube, Caulk & Adhesive In 1.
- Excellent Adhesion On Wood, Metal, Ceramic, Vinyl, Porcelain, Masonry & More.
- Indoor/Outdoor, Paintable, Mildew Resistant, Stays Flexible, Won't Crack Or Peel.
- Easy Application, Soap & Water Cleanup.
- Dimension - 1.5 x 2.38 x 9.75 in.
- Item Weight - 0.49 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.