Hylomar Universal Jointing Compound, 200 mL, Blue

  • Mfr # HUBRA01
  • Zoro # G4301044
product price: 
$
50.75
/ea

Key Features

Application
Gasket Material
Color
Blue
Temp. Range
-50 Degrees to 250 Degrees C
Type
Adhesive/Sealant
Full Cure
Remains Tacky
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HUBRA01
Zoro #
G4301044
UPC #
-
Country of Origin
United Kingdom
Application
Gasket Material
Color
Blue
Temp. Range
-50 Degrees to 250 Degrees C
Item
Gasket Sealant
Type
Adhesive/Sealant
Full Cure
Remains Tacky
Begins to Harden
10 min
Characteristics
Increased Adhesive Properties Over Universal Blue, Non-Hardening, Non-Setting
Flash Point
1.4 Degrees F
Specific Gravity
1.03
Container Type
Aerosol Can
Chemical Base
Polyester Urethane
Resistance Properties
Gasoline Resistant, Oil Resistant, Vibration Resistant
Storage Requirements
41 Degrees to 77 Degrees F
For Material Type
Metal
Cure Type
Non-Hardening
Non-Hardening
Yes
Clean Up Method
Soap and Water
For Fluid Type
Fuels, Kerosene, Methanol, Oil, Water
Maximum Operating Temperature
482 Degrees F
Minimum Operating Temperature
-58 Degrees F
Sealant Type
Gasket Sealant
Product Form
Paste
Series
Hylomar M
Full Cure Time
Remains Tacky
Wire Color
Blue

Dimensions

Size
200 mL
Container Size
6.76 fl oz

Description

Gasket Sealant, Color Blue, Container Size 6.76 fl oz, Container Type Aerosol Can, Cure Type Non-Hardening, Maximum Operating Temperature 482 Degrees F, Minimum Operating Temperature -58 Degrees F, Series Hylomar M, Working Time Not Applicable, Product Form Paste, For Fluid Type Fuels, Kerosene, Methanol, Oil, Water, For Material Type Metal, Resistance Properties Gasoline Resistant, Oil Resistant, Vibration Resistant, Chemical Base Polyester Urethane, Clean Up Method Soap and Water

Restrictions

Hazardous material

Ratings & reviews