1937108 5.5 oz. 2 In 1 All Purpose Adhesive Caulk; Clear

  • Mfr # 159527
  • Zoro # G304162104
product price: 
$
34.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
159527
Zoro #
G304162104
UPC #
-
Country of Origin
United States

Description

Features
  • Capacity - 5.5 oz.
  • Color - Clear.
  • Polyseamseal 2 In 1 All Purpose Adhesive Caulk.
  • Squeeze Tube.
  • Caulk & Adhesive In 1.
  • Lifetime Durability Guarantee.
  • Excellent Adhesion On Wood, Metal, Ceramic, Vinyl, Porcelain, Masonry & More, Indoor/Outdoor, Paintable, Mildew Resistant.
  • Stays Flexible.
  • Won't Crack Or Peel.
  • Easy Application.
  • Soap & Water Clean Up.
  • Item Dimension - 1.62 x 2.5 x 10 in.
  • Item Weight - 0.49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews