OSI QUAD MAX 1868684 Sealant, White, -14 to 158 deg F, 9.5 oz Cartridge
- Mfr # 4528A
- Zoro # G010941499
product price:Â
$
17.25
/ea
Key Features
Container Type
Cartridge
Container Size
9.5 oz
Series
QUAD MAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4528A
- Zoro #
- G010941499
- UPC #
- 28756967934
- Country of Origin
- United States
Dimensions
- Container Size
- 9.5 oz
Details
- Color
- White
- Item
- Sealant
- Container Type
- Cartridge
- Series
- QUAD MAX
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.