Zoro Homepage

Adhesive, Toughened Instant Adhesive

  • Mfr # 480 20GM IDH 135466

  • Zoro # G312682656


product price: $42.79
/ea
Sold in multiples of 10 for $427.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480 20GM IDH 135466
Zoro #
G312682656
UPC #
-
Country of Origin
United States

Description

Adhesive; Toughened Instant Adhesive; 3800PSI Adhesive Tensile Shear; 180 Deg F Application Maximum Temperature Range; -65 Deg F Minimum Application Temperature Range; 20G Nominal Capacity Volume; 20G Nominal Capacity WeightEthyl Cyanoacrylate Chemical Compound; Black Color; Faster Cure Curing Method; 90 Sec Fixture Time; 24 Hr at 180 Deg FFull Cure Time at Temperature0.006 in. Nominal Gap Fill; English Language; Tube Packing Type; Chemical/Humidity/Thermal Resistance; 1.1 Nominal Specific Gravity; 180 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Adhesive Type; 200 cP Nominal Viscosity at Temperature; 200 cP Maximum Viscosity; 90 Sec Nominal Working Time; For Brass, Bronze, Copper, Iron, Nickel, Soft Steel Applicable Material; Industrial Application; For Used With Bonding and Gap Filling; Loctite

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.