This item is Discontinued.

Henkel Consumer Adhesives 7095623 Window; Door & Siding Sealant; 9.5 oz; Cartridge; Gray 517; Liquid 7095623

This item is Discontinued.

Henkel

Consumer Adhesives 7095623 Window; Door & Siding Sealant; 9.5 oz; Cartridge; Gray 517; Liquid (Discontinued)

Mfr # 7095623
Zoro # G404043099
UPC # 28756966227
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7095623
Zoro #
G404043099
UPC #
28756966227
Country of Origin
China

Description

For sealing around interior/exterior windows, doors and siding. Bonds to a wide variety of materials. No shrinkage. Stretches 5 times and 50-percent joint movement. Wet surfaces and cold applications. Strong adhesion. Dust and dirt resistant. 24 hour fast cure. Paintable in an hour. Bubbling resistant. Provides protection against air and moisture. UV resistant. 24-month shelf life. Consistent bead in hot or cold. 0 degrees to 140-degrees F application.

Features
  • Window, Door & Siding Sealant, 9.5 oz, Cartridge, Gray 517, Liquid
  • Proven wet surface application
  • Better flexibility: 5X stretch and 50% joint movement
  • Consistent bead in hot or cold temperatures: 0 to 140 deg F application
  • 24 hr fast cure for quicker protection
  • Paintable in 1 hr
  • Strong adhesion to more building materials without primer
  • Professional
  • Interior/Exterior
  • 9.5 Ounce Cartridge
Specifications
  • Color: Gray
  • Capacity: 9.5 oz
  • Series: Quad Max
  • Size: 9.5 oz
  • Packing Type: Cartridge
  • V O C Content: 36 g/l
  • Form: Liquid
  • Coverage: 29.1 ft at 1/4 in Bead, 13.3 ft at 3/8 in Bead
  • Application Time: 24 hr
  • Functional Cure: 24 - 72 hr
  • Odor Scent: Alcohol
  • Flash Point: 107 Deg C
  • Media: Carbon Dioxide, Foam, Powder, Water Spray Jet and Fine Water Spray
  • Composition: Limestone, Phthalate Ester, Silane Derivative, Quartz (SiO2)
  • Specific Gravity: 1.4 - 1.5 at 20 Deg C
  • Application Temperature: 0 - 140 Deg F
  • Applicable Materials: Fiber-Cement, Cedar, Brick, Stone, Coated Aluminum, Fiberglass, Vinyl, PVC, Stucco, EIFS, Wood, Glass, Concrete, Masonry and Flashing Tapes
  • Application Method: Caulking Gun
  • Shore Hardness: 32
  • Base Type: Silane Modified Polymer
  • Tensile Strength: 234 psi
  • Temperature Range: -14.8 To 158 Deg F
  • Resist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.