This item is Discontinued.

Henkel Henkel/osi Sealants 1493958 10.2 Oz Clear VP-275 Multi Purpose 100 Percent Silicone Se 1493958

This item is Discontinued.

Henkel

Henkel/osi Sealants 1493958 10.2 Oz Clear VP-275 Multi Purpose 100 Percent Silicone Se (Discontinued)

Mfr # 1493958
Zoro # G504138237
UPC # 28756977797
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1493958
Zoro #
G504138237
UPC #
28756977797
Country of Origin
China

Description

  • Silicone sealant
  • Ideal for use on expansion joints, metal curtain walls, modular component applications, glazing of glass and perimeter sealing
  • Permanently flexible
  • Will not crack or split
  • Withstands extreme temperatures
  • Withstands moderate expansion contraction cycles
  • Durable and water resistant
  • Joint movement capability of 25%
  • 100% silicone rubber
  • Clear
  • Length: 1.94
  • Width: 1.94
  • Height: 12.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.