Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Foam Mounting Tape 3/4'' x 15 ft. White

  • Mfr # HU156

  • Zoro # G115799582


product price: $13.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU156
Zoro #
G115799582
UPC #
75353015155
Country of Origin
China

Description

Permanent foam mounting tape has an aggressive adhesive tack that is also moisture resistant. Safe easy mounting alternative to nails staples or messy glues. Perfect for mounting office signs name plates pictures and many craft applications. Holds: Up to 2 lbs.; Permanent/Removable/Repositionable: Permanent; Mounting Application: Double-Sided Adhesive; Hanger/Hook Type: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.