Connector, 90 Degree Female, 3/4in Tube x 3/4in NPT
- Mfr # FP01-168
- Zoro # G015735161
product price:Â
$
81.89
/ea
Key Features
Length
2.3 in
Connector Type
Female
Connection Size
3/4" Tube x 3/4" NPT
Width
2.1 in
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP01-168
- Zoro #
- G015735161
- UPC #
- -
- Country of Origin
- United States
- Item
- Connector
- Connector Type
- Female
Dimensions
- Length
- 2.3 in
- Connection Size
- 3/4" Tube x 3/4" NPT
- Width
- 2.1 in
- Height
- 1.4 in
Description
Henny Penny FP01-168. This is a geniuine OEM replacement part from Henny Penny.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.