Shop HENNY PENNY
See all product information
Create Account
Gas Valve, 208/240V, 50/60HZ, Natural
- Mfr # 16380
- Zoro # G115735849
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Length
5.75 in
Voltage
208/240V
Width
5.4 in
Height
4.65 in
Frequency
50/60HZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16380
- Zoro #
- G115735849
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Gas Valve
- Voltage
- 208/240V
- Frequency
- 50/60HZ
- Gas Type
- Natural Gas
Dimensions
- Length
- 5.75 in
- Width
- 5.4 in
- Height
- 4.65 in
Description
Henny Penny 16380. This is a geniuine OEM replacement part from Henny Penny.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.