Zoro Homepage

11 lb. Blacktop Patch, Black

  • Mfr # HE304044

  • Zoro # G5223671


product price: $22.99
/ea

Key Features

Size
11 lb.
Series
304
Finish
Flat
Application
Trowel, Rake or Shovel
For Use On Surface Material
Asphalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE304044
Zoro #
G5223671
UPC #
081725304406
Country of Origin
United States

Dimensions

Size
11 lb.
Container Size
11 lb

Details

Item
Patching Compound
Series
304
Finish
Flat
Application
Trowel, Rake or Shovel
For Use On Surface Material
Asphalt
Color
Black
Exposure Conditions
All Weather
Resin Type
Asphalt
Container Type
Pail
Base Type
Solvent
Coverage
2 sq ft @ 1 in
Application Method
Trowel, Rake or Shovel
Working Time
4 hr
Full Cure Time
3 wk
Flash Point
170 Degrees F
Product Form
Solid
VOC Content
60g/L
VOC
60 g/L
Characteristics
All weather, no special tools required
Dry Time Tack Free
Immediately After Compacting
Includes
Asphalt Application
Application Temperature
Product to Be Room Temperature Prior to Application
Number of Components
1
For Use With
Blacktop
Dry Time
Immediately After Compacting
Color Family
Blacks
Starts to Harden
Immediately
Product Type
Patching Compound
Maximum Traffic Hours
15 min
Cure Type
Pressure
Resistance Properties
High Temperature Resistant, Low Temperature Resistant, Weather Resistant
Base Material
Recycled Asphalt Mix
VOC Content+1
60 g/L
Dry Time - Light Traffic
Immediately After Compacting
Patching Application
Mortars and Patching Cements
Surface
Asphalt
Container Style
Pail

Description

Patching Compound, Product Type Patching Compound, Base Material Recycled Asphalt Mix, Cure Type Pressure, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Weather Resistant, Product Form Solid, Container Size 11 lb, Container Type Pail, Coverage 2 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 15 min, Application Asphalt Repair, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.