Zoro Homepage

20 lb. H 615 PatchPro Exterior Concrete Patch

  • Mfr # Henry 615 Patch Pro

  • Zoro # G012184542


product price: $40.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Henry 615 Patch Pro
Zoro #
G012184542
UPC #
081833004151
Country of Origin
United States

Description

Henry 615 is an exterior concrete patch for topping and repairing areas on all grades. Trowelable Portland cement based patch will repair, reslope and reform all concrete surfaces. EZ to apply and hardens quickly. The perfect product for home owners looking to enhance or help sell their property. Installs up to 1/2 neat and up to 2 with aggregate. Freeze/thaw resistant. Suitable for and rubber tire traffic. Suitable for commercial and residential applications. Also ideal for interior/exterior floors and walls. Use HENRY 615 to fill spalls, gouges, dormant cracks, birdbaths, and other low areas in existing concrete surfaces, including sidewalks, patios, plazas, courtyards, walkways, driveways, parking garages, pool decks and vertical concrete substrates. HENRY 615 can also be used to re-form concrete steps and curbs, create ramps over existing concrete, or to resurface vertical concrete substrates. Once applied and allowed to dry properly, HENRY 625 RestorePro Concrete Resurfacer, HENRY 625F RestorePro Concrete Resurfacer Fine or HENRY 635 SealPro High Performance Concrete Sealer can be installed over the patched area, as well as over adjacent concrete to create a uniform appearance. Pot life is 30 minutes depending on weather. Light foot traffic in just 2 hours. Finish is a light gray color. Compressive Strength ASTM C109/mod, Air cure only: 3600 psi 253 kg/sq. cm at 28 days.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.