Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 lb. H 560 EASYPRO Rapid Setting Self-Leveling Underlayment; No Mix required

  • Mfr # Henry 560 Easy Pro

  • Zoro # G912184529


product price: $90.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Henry 560 Easy Pro
Zoro #
G912184529
UPC #
81833004922
Country of Origin
United States

Description

HENRY 560 EasyPro is the easiest self leveling you will use. No need to mix with water or use primer prior to applying. Yet walkable in 2-3 hours. Henry 560 is a blend of Portland cement and other hydraulic cements that is a self-smoothing, Trowelable, latex leveling compound with excellent adhesion, flexibility and unlimited moisture resistance. HENRY 560 can be used to smooth interior concrete, wood, terrazzo, ceramic and quarry tile, steel, select epoxy coating systems and non-water-soluble adhesive residue on concrete prior to the installation of finished flooring on-, above- or below-grade. No mechanical profiling is required in almost all cases. For most applications, no priming is required. HENRY 560 is pourable and seeks its own level to produce a smooth, flat, hard surface. Use to level and smooth interior concrete, wood, terrazzo, ceramic and quarry tile, steel, select epoxy coating systems and non-water-soluble adhesive residue on concrete. No water required for mixing, comes with latex additive. No priming required. Walkable in 2, 3 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.